Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase
Mfr # BRP40L200G
Zoro # G010072018
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BRP40L200G
- Zoro # G010072018
- UPC # 782116972609
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 34.12 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 40 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Load Center With Ground Bar, 200 A, 1 -Pole, 40 -Space, 80 -Circuit, Main Lug, Type Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- SQUARE D Auxillary Contact Block (9999SO4)
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP20L200)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures