Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP30B200
Zoro # G108062235
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 30
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP30B200
- Zoro # G108062235
- UPC # 786689044060
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 34.12 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 30 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
200A, Main Breaker Installed Plug On Neutral Load Center, Combination Cover For Flush Or Surface Mount, 30 Space Circuit, 60 Circuit, Indoor, If Ground Bar Required Use 2 GBK14P, Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, 1 Phase (CHP42N225X7)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, CHP, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (CHP08B200RF)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (CHP42L225X6)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP145012N)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures