Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BRP, 24 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # BRP24L125G
Zoro # G3632180
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 24
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP24L125G
- Zoro # G3632180
- UPC # 786689053369
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 23 in |
Wire size | #6-1/0 AWG Cu/Al |
Description
Load Center, Number of Spaces 24, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type BR, Included Enclosure Cover Flush, Surface, Main Circuit Breaker or Main Lug Main Lug, Phase Single, Height 3.88 in, Width 14.31 in, Depth 23 in, For Use With BR 1-Inch Breaker, Bus Material Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Ground Bar Kit Included, Recommended Surface Cover Included, Enclosure Material Metallic, Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, PVC, Ends (2310B)
- CANTEX Box Adapter, 1 In Conduit, PVC, 1-3/16 In L (5133717)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LB150T-A)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC0808G)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, 20 Spaces, 100A, 120/240V AC (BRP20B100)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V AC, Main Lug, 1 Phase (CHP42L225X6)
- EATON Circuit Breaker Enclosure, 2 Spaces, 125A, 120/240V AC (MBE24L125BTS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V AC, Convertible Main Lug, 3 Phase (NQ418L1C)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures