Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # BRP20B200R
Zoro # G904257965
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP20B200R
- Zoro # G904257965
- UPC # 786689059255
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 6 in |
Width | 14.31 in |
Depth | 3.88 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 20 |
Amps | 200A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Mounting Style | Combination |
Standards | UL 67 |
Weight | 19 lb |
Number Of Circuits | 40 |
Used with | Type BR 1-inch breakers |
Number Of Poles | Single-pole |
Number of wires | 3 |
Description
EATON Main Breaker Load Center, 120, 240 V, 200 A, Number of Phases: 1, Number of Spaces: 20, Number of Poles: 40, Number of Circuits: 40, Breaker/Load Center Type: Plug-On Neutral, Cable Size: #2-300 kcmil, Bus Bar Material: Aluminum, Bus Bar Rating: 200 A, Enclosure Type: NEMA 3R, Flush, Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, 120/240V AC, 1 Phase (MBE48B200BTS)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Circuit Breaker Enclosure, 2 Spaces, 125A, 120/240V AC (MBE24L125BTS)
- EATON Load Center, 20 Spaces, 100A, 120/240V AC (BRP20B100)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures