Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # BRP20L125
Zoro # G208171394
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP20L125
- Zoro # G208171394
- UPC # 786689053222
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 21 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
125A Main Lugs Plug On Neutral Load Center, Combination Cover For Flush Or Surface Mount, 20 Space Circuit, Indoor, Use GBK14P Ground Bar If Required, Convertible To Main Breaker Load Center By Using BR2100R 100A Or BR2125R 125A Main Breaker Uses 2 Spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 125A, Fast-Acting, 32V AC, Bolt-On (ANL-125)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- EATON Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CHP24L125X2)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures