Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BRP, 10 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # BRP10B100RF
Zoro # G004258015
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 10
- Amps 100A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP10B100RF
- Zoro # G004258015
- UPC # 786689059132
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 18.75 in |
Width | 14.31 in |
Depth | 3.88 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 10 |
Amps | 100A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Mounting Style | Combination |
Standards | UL 50 |
Weight | 15 lb |
Number of wires | 3 |
Accessories | Feed-through lugs |
Number Of Poles | Single-pole |
Special features | Feed through lugs |
Used with | Type BR 1-inch breakers |
Number Of Circuits | 20 |
Description
EATON Main Breaker Load Center, 120, 240 V, 100 A, Number of Phases: 1, Number of Spaces: 10, Number of Poles: 20, Number of Circuits: 20, Breaker/Load Center Type: Plug-On Neutral, Cable Size: #4-1/0 2, Bus Bar Material: Aluminum, Bus Bar Rating: 100 A, Enclosure Type: NEMA 3R, Flush, Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 25 AWG, 10 Lbs, 10120' Length, 0.0188" Diameter, Red (25SNS10)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH8L125RP)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V AC, Main Lug, 1 Phase (CHP42L225X6)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, CHP, 42 Spaces, 225A, 1 Phase (CHP42N225R)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125FDP)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (HOM24L70S)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures