Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BR, 8 Spaces, 126A, 120/240V, Main Lug, 1 Phase
Mfr # BR816L125RP
Zoro # G707967702
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 126A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BR816L125RP
- Zoro # G707967702
- UPC # 786676001472
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Wire Size | #14-1 AWG Cu/Al |
Description
125A Main Lug Load Center, Outdoor Mount, 8 Space Circuit 16 Single Poles, Use DS Hub, Ground Bar GBK5P If Required, Convertible To Main Breaker By Using Double Pole BR Type Breaker Uses 2 Full Spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-SL13)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO142L225PQG)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures