Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # BR816L125FDP
Zoro # G407957300
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR816L125FDP
- Zoro # G407957300
- UPC # 786676001434
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
8 Circuit, 125A Circuit Panel Main Lug Loadcenter, 16 Maximum Using Half Size BD BQ Breakers, Type BR For 1 Interchangeable Breakers, Indoor, Flush Cover With Door
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE Waterproof In-Line GFCI To Pow-R-Block, 15A, 2' 12/3 Gauge Cord (04-00105)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- EATON Load Center, CHP, 42 Spaces, 225A, 1 Phase (CHP42N225R)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures