Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # BR612L125SDP
Zoro # G508019389
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR612L125SDP
- Zoro # G508019389
- UPC # 786676001304
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 6 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
6 Circuit, 125A Circuit Panel Main Lug Loadcenter, 12 Maximum Using Half Size BD BQ Breakers, Type BR For 1 Interchangeable Breakers, Indoor, Surface Cover With Door
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- GROTE Pigtail, Clearance Marker, Ground Return (66982)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-75-MRL-BU)
- EATON Load Center, CHP, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (CHP08B200RF)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures