Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR612L125FDP
Zoro # G411512922
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR612L125FDP
- Zoro # G411512922
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 6 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP20L200)
- EATON Circuit Breaker Enclosure, 2 Spaces, 125A, 120/240V AC (MBE24L125BTS)
- EATON Load Center, 12 Spaces, 100A, 120/240V AC (BRP12B100)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125FDP)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures