Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BR48B200RFP
Zoro # G808158160
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 4
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR48B200RFP
- Zoro # G808158160
- UPC # 786676000512
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27 in |
Width | 10.5 in |
Depth | 4.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 4 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
200A Trailer Park Load Center, Outdoor Mount, 4 Space Circuit, 8 Single Poles, Full Capacity Feed Thru Neutral Lugs, Use DS Hub, GBK14P Ground Bar If Required, Hub Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- G.L. HUYETT Cable Clip Edge Mount Pnl .025-.055 P.O (EFCC-C23747-017-4)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-20R (HBL2413SW)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP20L200)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures