Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase
Mfr # BR24L70RP
Zoro # G707910555
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR24L70RP
- Zoro # G707910555
- UPC # 786676001618
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 23 in |
Width | 14.31 in |
Depth | 3.88 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
70A Main Lugs Load Center, Surface Mount, 2 Space Circuit 4 Single Poles, Outdoor, Use Ground Bar GBK5P If Required, Use DS Top Feed Hub If Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-2M)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- EATON Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (CHP42L225X6)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200)
- EATON Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125)
- SIEMENS Load Center, PNW, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (PNW1224B1100C)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures