Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, 40 Spaces, 200A, 120/240V AC
Mfr # BRP40B200
Zoro # G808580954
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 40
- Phase 1
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP40B200
- Zoro # G808580954
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 15.5 in |
Depth | 39 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 1 |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Phase | 1 |
Voltage | 120/240V AC |
Short Circuit Current Rating | 25kA |
Series | BRP |
Amps | 200A |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Bus Material | Aluminum |
Description
Quick, easy and clean describe the new plug-on neutral design attributes offered by Eaton. Time saving features offer a quick installation equating to less time on the job. Designed to maximize installation efficiency and to provide additional convenience allowing for an easy installation. New features that help ensure an aesthetically clean and professional installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Rocker (9904GRY)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- EATON Load Center, 20 Spaces, 125A, 120/240V AC (BRP20L125)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP20L200)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- GE ELECTRIC GE Electrical TLM812SCUDP 125A Surface Loadcenter With Door (6117956)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures