Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, 20 Spaces, 125A, 120/240V AC
Mfr # BRP20L125
Zoro # G608580918
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Phase 1
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP20L125
- Zoro # G608580918
- UPC # 786676446907
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Depth | 21 in |
Width | 14.31 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 1 |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Phase | 1 |
Voltage | 120/240V AC |
Short Circuit Current Rating | 10kA |
Amps | 125A |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Bus Material | Aluminum |
Description
Specially designed for easy installation, Eaton's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CHP24L125X2)
- EATON Load Center, CHP, 42 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (CHP42B200)
- EATON Load Center, BR, 42 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125RP)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH4L125RP)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4020RCU)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures