Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # 114972
Zoro # G304160087
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V
- Inverter Input Voltage 120/240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 114972
- Zoro # G304160087
- UPC # 786689058203
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4.6 in |
Width | 16 in |
Depth | 24.6 in |
Length | 24.6 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 20 |
Amps | 100A |
Voltage | 120/240V |
Inverter Input Voltage | 120/240 V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Included Enclosure Cover | Combination |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Enclosure Material | Metallic |
Bus Material | Aluminum |
Standards | UL 50 |
Features | Value pack |
Includes | Cover |
Type | Plug-on neutral main circuit breaker loadcenter |
Enclosure Type | NEMA 1 |
Case Material | Metal |
Max. Input Current | 100 A |
Description
Features
- Main breaker installed indoor plug on neutral load center
- Combination cover flush or surface mount
- BR load centers house the branch circuit breakers
- Wiring required to distribute power to individual circuits
- Panels serve as main breaker for service entrances
- Amperage: 100A
- Voltage: 120/240V
- Style: BR
- Pole: 40
- Circuits: 40
- Spaces: 20
- Country of Origin: United States
- Weight: 22.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25 (COV2113Z1)
- EATON Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200)
- EATON Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures