Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, 20 Spaces, 100A, 120/240V AC
Mfr # BRP20B100
Zoro # G408580897
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Phase 1
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP20B100
- Zoro # G408580897
- UPC # 786689053154
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Depth | 23 in |
Width | 14.31 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 1 |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 20 |
Phase | 1 |
Voltage | 120/240V AC |
Short Circuit Current Rating | 10kA |
Series | BRP |
Amps | 100A |
Included Enclosure Cover | Combination |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Enclosure Material | Metallic |
Bus Material | Aluminum |
Description
Specially designed for easy installation, Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. The panels serve as main breaker for service entrances. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
- Amperage rating: 100 Amp
- Bus material: aluminum
- Cover: cover included
- Enclosure: NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (25W49)
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- EATON Load Center, 20 Spaces, 125A, 120/240V AC (BRP20L125)
- EATON Load Center, BR, 42 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125RP)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- SQUARE D Load Center, SQ, Main Lug (SQ386557)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures