Shop All Circuit Breaker & Panelboard Accessories
Eaton
Load Center, 125A, 120/240V
Mfr # 473009
Zoro # G304045803
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 125A
- Max. Wire Size #14-1 AWG Cu/Al
- Recommended Enclosure NEMA 1
- Bus Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 473009
- Zoro # G304045803
- UPC # 786676001434
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #14-1 AWG Cu/Al |
Length | 3.56 IN |
Height | 13 IN |
Width | 11 IN |
Details
Item | Load Center |
Voltage | 120/240V |
Amps | 125A |
Recommended Enclosure | NEMA 1 |
Bus Material | Aluminum |
Phase | Single-phase |
Standards | UL 50 |
Mounting Style | Flush |
Main Circuit Breaker Adapter Kit | BR |
Material | Metallic |
Number Of Spaces | 8 |
Features | Current design |
Description
Features
- 8 circuit
- 125a circuit panel main lug loadcenter
- 16 maximum using half size bd & bq breakers
- Type br for 1 in. Interchangeable breakers
- Indoor
- Flush cover with door.
- Dimension - 14 x 12 x 4.5 in.
- Item weight - 6.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- LEVITON Receptacle (T5015-W)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 21 space 21 circuits Bolt-On Mount (GBK21P)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- EATON Handle Lockoff for 1, 2, 3 Pole (BRLW)
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- Eaton Circuit Breaker & Panelboard Accessories