Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, 120/240V AC, 1 Phase
Mfr # MBE48B200BTS
Zoro # G2918270
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Phase 1
- Enclosure NEMA Rating NEMA 3R
- Bus Material Aluminum
- Interrupt rating 10 kAIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MBE48B200BTS
- Zoro # G2918270
- UPC # 782114849217
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Product Height | 6.9 in |
Product Length/Depth | 5.38 in |
Product Width | 14.44 in |
Details
Item | Load Center |
Voltage | 120/240V AC |
Phase | 1 |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Interrupt rating | 10 kAIC |
Feed type | Top/bottom |
Certifications | UL Listed |
Product Weight | 28 lb |
Ground | #6-250 kcmil |
Number Of Circuits | 8 |
Number of sockets | 1 |
Number of jaws | Four-jaw |
Main circuit breaker | CSR2200 |
Used with | Type BR breakers |
Description
Eaton/Cutler Hammer 1-phase 8-pole 3-wire meter load center is designed to provide overhead/underground services and features BR type BWH2200 breaker which has a interrupt rating of 10000 amp. Rainproof load center accommodates a wire of size 6 AWG-250 kcmil. Load center is ideal for residential applications. It has voltage rating of 120/240 VAC current rating of 200 amp and interrupt current rating of 10 kilo-amp. The 4-space Meter-Breaker has four jaws and provides surface mounting. It features feed-through lugs. All-in-one load center is UL listed and EUSERC approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ9)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- EATON Load Center, 12 Spaces, 100A, 120/240V AC (BRP12B100)
- EATON Circuit Breaker Enclosure, 2 Spaces, 125A, 120/240V AC (MBE24L125BTS)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures