Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, 12 Spaces, 125A, 120/240V AC
Mfr # BRP12L125R
Zoro # G608580925
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 12
- Phase 1
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BRP12L125R
- Zoro # G608580925
- UPC # 786676446709
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.6 in |
Depth | 18.4 in |
Width | 15.4 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 3R |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 12 |
Phase | 1 |
Voltage | 120/240V AC |
Short Circuit Current Rating | 10kA |
Series | BRP |
Amps | 125A |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Bus Material | Aluminum |
Description
125 ampere main lug load center, outdoor mount, 12 space circuit, 24 single poles, use DS hub, ground bar GBK14P if required, convertible to main breaker load center by adding BR2100 100A Or BR2125 125A main breaker uses 2 full spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CHP24L125X2)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- EATON Load Center, 20 Spaces, 125A, 120/240V AC (BRP20L125)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures