Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, 12 Spaces, 100A, 120/240V AC
Mfr # BRP12B100
Zoro # G608580895
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 12
- Phase 1
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP12B100
- Zoro # G608580895
- UPC # 786676443753
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Depth | 18.75 in |
Width | 14.31 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 1 |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 12 |
Phase | 1 |
Voltage | 120/240V AC |
Short Circuit Current Rating | 10kA |
Amps | 100A |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Bus Material | Aluminum |
Description
Specially designed for easy installation, Eaton's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Screw On (A16R126)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- EATON Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH4L125RP)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP20L125G)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures