Shop All Manual Motor Switches
Eaton
Line Side Adapter, For XT MMP Frame B
Mfr # XTPAXLSA
Zoro # G1696125
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Frame Size B
- For Use With Frame B XTPR Type E/F Manual Combination Starter, Frame B Manual Motor Protector (Up to 32A)
- Standards EN 60947-4-1
- Accessory Type Line Side Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPAXLSA
- Zoro # G1696125
- UPC # 786685364551
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Frame Size | B |
Product Width | 2.75 in |
Product Length/Depth | 4 in |
Product Height | 2.5 in |
Size | B frame |
Overall Depth | 4 in |
Overall Width | 2.75 in |
Overall Height | 2.5 in |
Details
Type | Accessory |
Item | Line Side Adapter |
For Use With | Frame B XTPR Type E/F Manual Combination Starter, Frame B Manual Motor Protector (Up to 32A) |
Standards | EN 60947-4-1 |
Accessory Type | Line Side Adapter |
Special features | XTPR to create a UL 508 Type E/F manual combination starter |
Used with | XTPR to create a UL 508 Type E/F manual combination starter |
Compliances | CE Marked |
Certifications | EN 60947-4-1 |
Product Name | Eaton XT IEC motor control |
Compatible with Series | XT IEC |
Description
Line Side Adapter, Accessory Type Line Side Adapter, Frame Size B, Overall Height 2.5 in, Overall Width 2.75 in, Compatible with Series XT IEC, Overall Depth 4 in, Standards EN 60947-4-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- Eaton Motor Controls