Shop All Specialty Fuses
Eaton
Limiter Fuse, CLS Series, 1304A, 5080V AC, Cylindrical
Mfr # 5BCLS-4R
Zoro # G710764794
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1304A
- Series CLS
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Interrupt Rating 50kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5BCLS-4R
- Zoro # G710764794
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Length | 15.9 in |
Diameter | 3 in |
Details
Item | Limiter Fuse |
Amps | 1304A |
Series | CLS |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 50kA |
Body Style | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239BK)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- EATON Current Limiting Fuse, NCLPT Series, 5A, 5080V AC, Bolt-on (5NCLPT-5E)
- EATON Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5BCLS-3R)
- EATON Limiter Fuse, AHLE Series, 125A, 5500V AC, Cylindrical (5AHLE-125E)
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- MERSEN Medium Voltage Fuse, A480T Series, 1 A, Time Delay, Cylindrical (A480T1E)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- Eaton Fuses