Shop All Specialty Fuses
Eaton
Limiter Fuse, AHLE Series, 125A, 5500V AC, Cylindrical
Mfr # 5AHLE-125E
Zoro # G710764862
Free Shipping & Returns
$2,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Series AHLE
- AC Voltage Rating 5500V AC
- DC Voltage Rating Not Rated
- Interrupt Rating 63kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5AHLE-125E
- Zoro # G710764862
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Limiter Fuse |
Amps | 125A |
Series | AHLE |
AC Voltage Rating | 5500V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 63kA |
Body Style | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGC-20-R)
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- EATON Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5BCLS-3R)
- EATON Current Limiting Fuse, NCLPT Series, 5A, 5080V AC, Bolt-on (5NCLPT-5E)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 150A, Fast-Acting, 250V AC, Bolt-On (FWX-150A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A14F)
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- NORDOCK Velocity Fuses, Velocity Fuse 10Gpm (13-0307)
- Eaton Fuses