Shop All Limit Switches
Eaton
Limit Switch, Push Rod, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side
Mfr # LSM-11S-RR
Zoro # G6603667
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Push Rod
- Actuator Style - Limit Switch Push Rod
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 6A @ 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LSM-11S-RR
- Zoro # G6603667
- UPC # 786685392264
- Country of Origin Germany
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.32 in |
Body Height - Limit Switch | 2.53 in |
Depth | 1.22" |
Height | 6.50" |
Actuator Length | 6.66" |
Body Width - Limit Switch | 1.22 in |
Width | 1.32" |
Actuator Length - Limit Switch | 6.66 in |
Arm Width | 0.23 in |
Product Width | 1.5 in |
Product Height | 1.5 in |
Overall Height | 1.5 in |
Overall Depth | 1.22 in |
Overall Width | 1.5 in |
Arm Length - Maximum | 6 in |
Body Height | 2.53 in |
Body Width | 1.22 in |
Manufacturer Warranty Length | 1 yr |
Body Depth | 1.32 in |
Arm Length - Minimum | 3 in |
Mounting Hole Diameter | 0.16 in |
Description
Rod Actuated Limit Switch, Actuator Style - Limit Switch Push Rod, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 250V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6.66 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RRM)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RL)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- BARD HVAC L140-25F Limit Switch (8402-033BX)
- Eaton Limit Switches