Shop All Limit Switches
Eaton
Limit Switch, Push Rod, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top
Mfr # LS-S11S-OR
Zoro # G6537632
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Push Rod
- Actuator Style - Limit Switch Push Rod
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 4A @ 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-S11S-OR
- Zoro # G6537632
- UPC # 786685392783
- Country of Origin Germany
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.32 in |
Body Width - Limit Switch | 1.22 in |
Body Height - Limit Switch | 2.53 in |
Width | 1.22" |
Actuator Length - Limit Switch | 4.33 in |
Depth | 1.32" |
Height | 2.99" |
Actuator Length | 4.33" |
Arm Width | 0.23 in |
Product Height | 6.5 in |
Body Height | 2.53 in |
Overall Width | 1.32 in |
Overall Depth | 1.22 in |
Mounting Hole Diameter | 0.16 in |
Overall Height | 6.5 in |
Body Width | 1.22 in |
Manufacturer Warranty Length | 1 yr |
Body Depth | 1.32 in |
Description
Wobble Stick Limit Switch, Actuator Style - Limit Switch Push Rod, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 4.33 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- APG Programming Module for LPU2428 (RST-4101)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- EATON Limit Switch, Plunger, Roller, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-P)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-L)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LA)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- EATON Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (E50BT2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52KC)
- Eaton Limit Switches