Shop All Limit Switches
Eaton
Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top
Mfr # LS-S11S-LS
Zoro # G7236555
original price:
$60.75
5% off
new price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller Lever
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 4A @ 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-S11S-LS
- Zoro # G7236555
- UPC # 786685392790
- Country of Origin Germany
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.32 in |
Width | 1.22" |
Actuator Length - Limit Switch | 1.44 in |
Depth | 1.32" |
Height | 2.99" |
Body Width - Limit Switch | 1.22 in |
Actuator Length | 1.44" |
Body Height - Limit Switch | 2.53 in |
Roller Width | 0.2 in |
Arm Width | 0.2 in |
Arm Depth | 1.44 in |
Product Height | 3.61 in |
Overall Width | 1.32 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.22 in |
Mounting Hole Diameter | 0.16 in |
Body Depth | 1.32 in |
Roller Diameter | 0.51 in |
Arm Length - Maximum | 1.44 in |
Body Width | 1.22 in |
Body Height | 2.53 in |
Arm Length - Minimum | 1.18 in |
Overall Height | 3.61 in |
Description
Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 400V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 10A, 600V AC, Indicating (FRS-R-10ID)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 15A (P515DF)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- EATON Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (E50BT2)
- EATON Limit Switch, Plunger, Roller, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-P)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TSB1)
- Eaton Limit Switches