Shop All Limit Switch Heads
Eaton
Limit Switch Head, Wbble Stck, Top, 4.33 In
Mfr # LS-XOR
Zoro # G7015565
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rod
- Actuator Location Top
- Actuator Length 4.33 in
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-XOR
- Zoro # G7015565
- UPC # 786685393544
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 4.33 in |
Product Length/Depth | .94 in |
Product Height | 4.12 in |
Product Width | .98 in |
Overall Width | 0.98 in |
Overall Height | 4.12 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 0.94 in |
Arm Length - Maximum | 4.33 in |
Arm Length - Minimum | 4.96 in |
Description
Limit Switch Head, Actuator Style Rod, Actuator Location Top, Actuator Length 4.33 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 43 Degrees , Reset Travel 22 Degrees , Total Travel 65 Degrees , Movement Vertical, Operating Force 1 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- EATON Proximity Sensor Head, Side Sense, 13mm (E51DS1)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- Eaton Switches