Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotry Lvr, Side, 8.26 In
Mfr # LS-XRRM
Zoro # G6936815
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rod
- Actuator Location Side
- Actuator Length 8.26 in
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-XRRM
- Zoro # G6936815
- UPC # 786685393551
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 8.26 in |
Product Height | 5.91 in |
Product Length/Depth | .94 in |
Product Width | 1.81 in |
Arm Length - Maximum | 8.26 in |
Overall Width | 1.81 in |
Overall Depth | 0.94 in |
Overall Height | 5.91 in |
Arm Length - Minimum | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Limit Switch Head, Actuator Style Rod, Actuator Location Side, Actuator Length 8.26 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees , Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- AMPHENOL AB 17C 1716 PIN PLUG (973106A2029P)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rllr Plunger, Top, .88 In (ZCKE67)
- Eaton Switches