Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotry Lvr, Side, 2.54 In
Mfr # LS-XRLA40R
Zoro # G6791723
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Side
- Actuator Length 2.54 in
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-XRLA40R
- Zoro # G6791723
- UPC # 786685393643
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 2.54 in |
Product Length/Depth | .94 in |
Product Width | .98 in |
Product Height | 4.41 in |
Arm Length - Minimum | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 0.94 in |
Overall Width | 0.98 in |
Roller Diameter | 1.57 in |
Arm Length - Maximum | 2.54 in |
Overall Height | 4.41 in |
Roller Width | 1.57 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 2.54 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees , Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK3 (ITCSN-2000-12"-BLACK-12-3 PC PKS)
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- EATON Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW2)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- Eaton Limit Switch Heads