Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotry Lvr, Side, 2.54 In
Mfr # LS-XRLA40
Zoro # G7067873
original price:
$34.81
5% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Side
- Actuator Length 2.54 in
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-XRLA40
- Zoro # G7067873
- UPC # 786685393650
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 2.54 in |
Product Length/Depth | .94 in |
Product Width | .98 in |
Product Height | 4.41 in |
Overall Width | 0.98 in |
Overall Depth | 0.94 in |
Arm Length - Minimum | 0.75 in |
Roller Diameter | 1.57 in |
Arm Length - Maximum | 2.54 in |
Roller Width | 1.57 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.41 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 2.54 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees , Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- EATON Proximity Sensor Head, Side Sense, 24mm (E51DS5)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- OMRON Limit Switch Head, Flxble Rod, Top, UL/CSA (D4A0016N)
- Eaton Limit Switch Heads