Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotry Lvr, Side, 2.11 In
Mfr # LS-XRLA30
Zoro # G6660647
original price:
$31.91
19% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Side
- Actuator Length 2.11 in
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-XRLA30
- Zoro # G6660647
- UPC # 786685393667
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 2.11 in |
Product Length/Depth | .94 in |
Product Width | .98 in |
Product Height | 4.21 in |
Arm Length - Minimum | 0.75 in |
Overall Depth | 0.94 in |
Roller Width | 1.18 in |
Roller Diameter | 1.57 in |
Arm Length - Maximum | 2.11 in |
Overall Height | 4.21 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 0.98 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 2.11 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees , Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- EATON Proximity Sensor Head, Side Sense, 24mm (E51DS5)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- TELEMECANIQUE SENSORS Limit Switch Head Zcke055 (ZCKE055)
- Eaton Limit Switch Heads