Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotry Lvr, Side, 1.75 In
Mfr # LS-XRLA
Zoro # G6990636
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Side
- Actuator Length 1.75 in
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # LS-XRLA
- Zoro # G6990636
- UPC # 786685393636
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.75 in |
Product Width | 1.22 in |
Product Height | 2.54 in |
Product Length/Depth | 2.14 in |
Overall Height | 2.54 in |
Arm Length - Minimum | 1.06 in |
Manufacturer Warranty Length | 1 yr |
Roller Width | 0.71 in |
Arm Length - Maximum | 1.75 in |
Overall Width | 1.22 in |
Roller Diameter | 1.18 in |
Overall Depth | 2.14 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 1.75 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees , Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- SQUARE D NEMA CB Starter, Size 0,120V Coil, 1 Enc (8539SBG43V81CFF4P1TX11)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- Eaton Switches