Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotry Lvr, Side, 1.29 In
Mfr # LS-XRL
Zoro # G9525747
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Roller Lever Plunger
- Actuator Location Side
- Actuator Length 1.29 in
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-XRL
- Zoro # G9525747
- UPC # 786685393575
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.29 in |
Product Width | 1.22 in |
Product Height | 2.36 in |
Product Length/Depth | 1.82 in |
Overall Depth | 1.82 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Minimum | 1.06 in |
Arm Length - Maximum | 1.29 in |
Roller Diameter | 0.7 in |
Overall Height | 2.36 in |
Roller Width | 0.71 in |
Overall Width | 1.22 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 1.29 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees , Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- EATON Rocker Switch Lens, Red (28-5863-2)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKD08)
- Eaton Limit Switches & Accessories