Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotary Lvr, Top, 2.06 In
Mfr # LS-XLB
Zoro # G2359939
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
- Actuator Style Roller Lever Plunger
- Actuator Location Top
- Actuator Length 2.06 in
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # LS-XLB
- Zoro # G2359939
- UPC # 786685393605
- Country of Origin Germany
- Category Limit Switch Heads
Dimensions
Actuator Length | 2.06 in |
Roller Width | 0.22 in |
Product Height | 2.06 in |
Product Width | 1.22 in |
Product Length/Depth | 1.22 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.06 in |
Arm Length - Maximum | 2.06 in |
Overall Depth | 1.22 in |
Overall Width | 1.22 in |
Roller Diameter | 0.8 in |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 2.06 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 0.36 in, Total Travel 0.38 in, Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed, For Use With LS-S11S, LS-S20A, LSE-02, LSE-11, LSE-AI, LSE-AU, LSM-02, LSM-11S, LSM-20A, Mfr. No. LS-S02
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A10C)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- EATON Proximity Sensor Head, Side Sense, 24mm (E51DS5)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- Eaton Switches