Shop All Limit Switch Heads
Eaton
Limit Switch Head, Rotary Lvr, Side, .63 In
Mfr # E50DL1
Zoro # G5231886
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever
- Actuator Location Side
- Actuator Length 0.63 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50DL1
- Zoro # G5231886
- UPC # 782113290577
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.63 in |
Product Length/Depth | 1.05 in |
Product Height | 2.46 in |
Product Width | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.46 in |
Arm Length - Maximum | 0.63 in |
Overall Depth | 1.05 in |
Overall Width | 1.54 in |
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length 0.63 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 15 Degrees , Reset Travel 6 Degrees , Total Travel 90 Degrees , Movement CW and CCW, Operating Force 0.7 N, Operating Temp. 10 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R, 12 Inch 12AWG/3 Cord (RVA1502)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, NEMA 4; 4X; 12; 13 (A12106PHC)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, White (RR205W)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- Eaton Switches