Shop All Limit Switch Heads
Eaton
Limit Switch Head, Push Rollr, Side, .20 In
Mfr # E50DS4
Zoro # G5231983
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Side
- Actuator Length 0.2 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50DS4
- Zoro # G5231983
- UPC # 782113681627
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.2 in |
Product Length/Depth | 1.54 in |
Product Height | 1.05 in |
Product Width | 2.94 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Maximum | 0.2 in |
Overall Depth | 1.54 in |
Roller Diameter | 0.44 in |
Overall Height | 1.05 in |
Roller Width | 0.16 in |
Overall Width | 2.94 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, Actuator Length 0.2 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in, Movement Side, Operating Force 2.2 N, Operating Temp. 14 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CE, CSA, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- EATON Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW2)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- Eaton Limit Switch Heads