Shop All Limit Switch Heads
Eaton
Limit Switch Head, Adjstbl Push Buttn, Top
Mfr # E50DT2
Zoro # G5231965
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Plunger
- Actuator Location Top
- Actuator Length 0.93 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50DT2
- Zoro # G5231965
- UPC # 782113290607
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.93 in |
Product Height | 1.78 in |
Product Length/Depth | 2.05 in |
Product Width | 1.54 in |
Overall Depth | 2.05 in |
Overall Height | 1.78 in |
Overall Width | 1.54 in |
Arm Length - Maximum | 0.93 in |
Manufacturer Warranty Length | 1 yr |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.93 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in, Movement Top, Operating Force 2.2 N, Operating Temp. 14 Degrees to 221 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (LPS-RK-1-8/10SP)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- Eaton Switches