Shop All Switch Accessories
Eaton
Limit Switch Arm, Roller, 4.24 In Arm L
Mfr # E50KL599
Zoro # G5232857
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nylatron
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Width 0.75 in
- Roller Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL599
- Zoro # G5232857
- UPC # 782113302195
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Width | 0.75 in |
Roller Width | 0.5 in |
Roller Dia. | 0.75 in |
Arm Length | 1.00 in to 3.75 in |
Arm Depth | 4.6 in |
Size | 0.5 x 0.48 in |
Product Height | 1.02 in |
Product Width | .75 in |
Product Length/Depth | 4.6 in |
Roller Diameter | 0.75 in |
Arm Length - Maximum | 3.75 in |
Arm Length - Minimum | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.00 in to 3.75 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.5 in, Arm Material Nylon, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 4.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- EATON Four Pin Male Receptacle (M12A)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- Eaton Switches