Shop All Switch Accessories
Eaton
Limit Switch Arm, Roller, 4.24 In Arm L
Mfr # E50KL545
Zoro # G5232744
original price:
$84.07
9% off
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With E50AR16P, Mfr. No. E50AR1
- Actuator Type Standard Roller
- Roller Dia. 0.69 in
- Roller Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E50KL545
- Zoro # G5232744
- UPC # 782113308715
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Roller Dia. | 0.69 in |
Arm Width | 1.92 in |
Arm Length | 1.5 in |
Roller Width | 0.25 in |
Arm Depth | 2.87 in |
Product Length/Depth | 2.87 in |
Product Width | 1.92 in |
Product Height | .62 in |
Roller Diameter | 0.69 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Minimum | 1.5 in |
Arm Length - Maximum | 1.5 in |
Description
Forked Roller Lever, Actuator Type Standard Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.69 in, Roller Width 0.25 in, Arm Material Metal, Roller Material Metal, Arm Width 1.92 in, Arm Depth 2.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2R-A2)
- SOUTH MAIN HARDWARE 11" Black UV Resistant 40-lb. Zip Ties - 50PK (200105-50)
- NEWHOUSE HARDWARE Wired 24V 40vA Doorbell Transformer Compatible w/ Smart Video Devices (40TR)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- EATON Limit Switch Adapter Plate, Adjustable (E50KH3)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- Eaton Switch Accessories