Shop All Switch Accessories
Eaton
Limit Switch Arm, Roller, 4.24 In Arm L
Mfr # E50KL37
Zoro # G5232787
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nylatron
- For Use With E50AR16P, Mfr. No. E50AR1
- Actuator Type Standard Roller
- Arm Depth 4.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL37
- Zoro # G5232787
- UPC # 782113320106
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Depth | 4.67 in |
Roller Width | 0.85 in |
Arm Length | 1.5 in |
Arm Width | 1.12 in |
Roller Dia. | 0.85 in |
Product Height | .75 in |
Product Width | 1.12 in |
Product Length/Depth | 4.67 in |
Arm Length - Maximum | 5.5 in |
Arm Length - Minimum | 4.5 in |
Manufacturer Warranty Length | 1 yr |
Roller Diameter | 0.85 in |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.85 in, Roller Width 0.85 in, Arm Material Nylon, Roller Material Nylon, Arm Width 1.12 in, Arm Depth 4.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW (3EA98)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- EATON Multi-Color Lamp Module, Multicolor (M22-FLED-RG)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- Eaton Switches