Shop All Switch Accessories
Eaton
Limit Switch Arm, Rod, Metal, 8.75 In L
Mfr # E50KL581
Zoro # G5232683
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Metal
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Material Metal
- Actuator Type Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL581
- Zoro # G5232683
- UPC # 782113308753
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Width | 1.12 in |
Arm Length | 8.75 in |
Arm Depth | 9.07 in |
Product Height | .38 in |
Product Width | 1.12 in |
Product Length/Depth | 9.07 in |
Arm Length - Maximum | 9 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Minimum | 1 in |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 8.75 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Metal, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 9.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-3-R)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- EATON Cage/Clamp Connector Tool (LS-XTW)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- Eaton Switches