Shop All Switch Accessories
Eaton
Limit Switch Arm, Rod, Metal, .25 In D
Mfr # E50KL41
Zoro # G5232656
original price:
$53.33
17% off
new price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Steel
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Depth 0.64 in
- Arm Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL41
- Zoro # G5232656
- UPC # 782113947280
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Depth | 0.64 in |
Arm Width | 1.12 in |
Product Length/Depth | .64 in |
Product Height | .38 in |
Product Width | 1.12 in |
Manufacturer Warranty Length | 1 yr |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Steel, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 150A, 600V AC, Non-Indicating (LSRK150)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 100ft- Black (BS-XO-050-BK-100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Neutral Block, 200A (DG200NK)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- EATON Light Unit, 12-30VAC/DC, Blue (M22-CLED-B)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- Eaton Switches