Shop All Switch Accessories
Eaton
Limit Switch Adapter Plate
Mfr # E50KH5
Zoro # G5231922
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty
- Material Plastic
- For Use With Mfr. No. E50
- Includes Style 2 Mounting, Denison LoxSwitch, Model L-100W, Style 2 Mounting, Square D 9007 Type T, Style B Mounting
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E50KH5
- Zoro # G5231922
- UPC # 782113302256
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Product Length/Depth | 2.94 in |
Product Width | .12 in |
Product Height | 3.25 in |
Overall Height | 3 1/4 in |
Overall Width | 1/8 in |
Overall Length | 2 15/16 in |
Details
Item | Adapter Plate |
Features | Heavy Duty |
Material | Plastic |
For Use With | Mfr. No. E50 |
Includes | Style 2 Mounting, Denison LoxSwitch, Model L-100W, Style 2 Mounting, Square D 9007 Type T, Style B Mounting |
Certifications | UL Listed |
Operating temperature - min | -40°F |
Operating temperature - max | 201°F |
Enclosure Material | Steel |
Product Name | Eaton E50 NEMA heavy duty plug-in limit switch mounting adapter |
Compatible Product Type | Limit Switch |
Compatible with Series | 9007T, Denison LoxSwitch, E50, L-100W, D-1200M |
Product Type | Adapter Plate |
Description
Adapter Plate, Material Plastic, For Use With Mfr. No. E50, Includes Style 2 Mounting, Denison LoxSwitch, Model L-100W, Style 2 Mounting, Square D 9007 Type T, Style B Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- Eaton Switch Accessories