Shop All Flushmount Lights
Eaton Lighting
Floodlt Flush Mnt Otd Vap 100W
Mfr # VT100G
Zoro # G406903438
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.51 Inches
- Lamp Type Incandescent
- Voltage 120V
- Amperage Rating 0.833 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Lighting
- MFR # VT100G
- Zoro # G406903438
- UPC # 44427550113
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.51 Inches |
Details
Lamp Type | Incandescent |
Voltage | 120V |
Amperage Rating | 0.833 at 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 1pgt6 replacement light bulb lamp, 2PK (1PGT6 GRAINGER)
- ILC Replacement for Flowtron Bf-205 replacement light bulb lamp (BF-205 FLOWTRON)
- LEVITON 660 W, White, Medium Screw (E26) (8101)
- JANDORF Socket Pigtail Candelabra Base Lamp Socket (C60563)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-30)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- PROGRESS LIGHTING Linear LED Cloud One-Light 11" Flush Mount (P810025-030-30)
- REMPHOS LED Decorative Drum, 18", 6W, 4000K (RP-DRD-18N-14L-40K-WC-G2)
- Eaton Lighting Flushmount Lights