Shop All Security & Flood Lights
Eaton Lighting
Flood Light Led 1600 Twin Wt
Mfr # FTR1740LW
Zoro # G206891096
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1600 lm
- Color Temperature 5000K
- Watts 20W
- Mounting Surface Mount
- Width 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Lighting
- MFR # FTR1740LW
- Zoro # G206891096
- UPC # 80083705078
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 7.3 in |
Length | 5.6 in |
Height | 6.0 Inches |
Details
Lumens | 1600 lm |
Color Temperature | 5000K |
Watts | 20W |
Mounting | Surface Mount |
Voltage | 120V, 60Hz |
Bulb Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ledtronics B3127cr6-0012 replacement light bulb lamp (B3127CR6-0012 LEDTRONICS)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F48T12/CW/HO ALTO 15PK)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- L1 LED Flood Light 200W, 5000K, 28,000Lm, 140Lm/W, 100-277VAC, Ip66, Cri70, 70/135 Deg Beam (LOD-MSL-SF200W-50KD)
- BUYERS PRODUCTS 22 Inch 10,800 Lumen LED Clear Combination Spot-Flood Light Bar (1492162)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- LITEZALL 500 Lumen Solar Security Light (LA-SLRSEN500-3/12)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- Eaton Lighting Security & Flood Lights