Shop All Switch Accessories
Eaton
Light Unit, 12-30VAC/DC, White
Mfr # M22-CLEDC-W
Zoro # G3635516
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact block
- Color White
- Series M22
- Voltage Rating 13-30 Vac/dc
- Size 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-CLEDC-W
- Zoro # G3635516
- UPC # 786689054359
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Size | 22.5 mm |
Product Height | .5 in |
Product Length/Depth | 1 in |
Product Width | .5 in |
Details
Item | Light Unit |
Type | Contact block |
Color | White |
Series | M22 |
Voltage Rating | 13-30 Vac/dc |
Certifications | UL |
Environmental Rating | IP66 |
Light Color | White |
Compliances | CE Marked;Bureau Veritas;GoST-R |
Actuator | Base, spring-cage |
Product Name | Eaton M22 modular pushbutton |
Illumination | Illuminated |
Includes Bulb | Bulb Included |
Description
Light Unit, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB1251021)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- Eaton Switch Accessories