Shop All Switch Accessories
Eaton
Light Unit, 12-30VAC/DC, White
Mfr # M22-CLED-W
Zoro # G3635251
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact block
- Color White
- Series M22
- Voltage Rating 13-30 Vac/dc
- Size 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-CLED-W
- Zoro # G3635251
- UPC # 786689054373
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1 in |
Product Height | .5 in |
Product Width | .5 in |
Details
Item | Light Unit |
Type | Contact block |
Color | White |
Series | M22 |
Voltage Rating | 13-30 Vac/dc |
Certifications | UL |
Product Name | Eaton M22 modular pushbutton |
Compliances | CE Marked;GoST-R;Bureau Veritas |
Illumination | Illuminated |
Light Color | White |
Environmental Rating | IP66 |
Actuator | Front, spring-cage |
Includes Bulb | Bulb Included |
Description
Light Unit, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL545)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- Eaton Switches