Shop All Push Button Accessories
Eaton
Legend Plate, Square, Up Off Down, Black
Mfr # HT8SP54
Zoro # G3937376
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- For Use With 30.5mm Selector Switch Operators
- Shape Rectangular
- Legend Up-Off-Down
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP54
- Zoro # G3937376
- UPC # 782113574257
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .05 in |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Up-Off-Down, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- GE Miniature Circuit Breaker, THQP Series 25A, 2 Pole, 120/240V AC (THQP225)
- EATON BUSSMANN Fuse, MDQ Series, Time Delay, 3-2/10A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-2/10)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- Eaton Switches