Shop All Push Button Accessories
Eaton
Legend Plate, Square, Trip, Black
Mfr # HT8SP84
Zoro # G4000315
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Trip
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP84
- Zoro # G4000315
- UPC # 782113570457
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 1.5 in |
Product Height | .05 in |
Product Length/Depth | 1 in |
Overall Height | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 1/2 in |
Description
Legend Plate, Rectangular, Legend Trip, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- ABB CAL16-11A, CONTACT AUX 1 N O & 1 N C (CAL16-11A)
- EATON Illuminated Push Button, 30mm, Green, 6VAC (10250T75G)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (ZBY2330)
- Eaton Switches