Shop All Push Button Accessories
Eaton
Legend Plate, Square, Trip, Black
Mfr # 10250TS84
Zoro # G5218744
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Trip
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS84
- Zoro # G5218744
- UPC # 786680126055
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Product Width | 1.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Trip, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D MAGNET COIL 110-115V-AC CONTACTOR PARTS AND ACCESSORY (2959-S49-W30B)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil32mm Len, PK50 (F91-32-L)
- ABB Replacement for ABB TGC (TGC ABB)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- SQUARE D Pendant Pushbutton, 30mm, Maintained (9001SKRU11)
- Eaton Switches